Shop All Pipe & Tubing Tool Parts
Ridgid
Clamp, with Screws
Mfr # 40395
Zoro # G8372576
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 40085
- Fits Brand Ridgid
- Impact Rated No
- Product Type Clamp with Screws
- Tool Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 40395
- Zoro # G8372576
- UPC # 095691403957
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 9 in |
Details
Item | Clamp with Screws |
For Use With Mfr. Model Number | 40085 |
Fits Brand | Ridgid |
Impact Rated | No |
Product Type | Clamp with Screws |
Compatible Product Type | Bench Yolk Vise |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 40085 |
Compatible Manufacturer Part Number | 40085 |
Compatible with Manufacturer Part Number | 40085 |
Compatible with Manufacturer Model Number [NEW] | 40085 |
Compatible Manufacturer Model Number | 40085 |
For Use with Mfr. Model Number | 40085 |
Description
Clamp with Screws, Product Type Clamp with Screws, Compatible Product Type Bench Yolk Vise, Tool Length 9 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Precision Square, Stainless Steel (3020-4)
- JACOBS 13mm (1/2") Capacity Hand-Tite® Keyless Drill Chuck with 3/8-24 Mount (JCM31037)
- CHANNELLOCK Aviation Snip, Offset, Left, 10", Offset, Left, 9.6" (610FL)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- RIDGID Extractor, 2 in. (89)
- RIDGID Gear Head Grease, 1 lb. (41620)
- RIDGID Knob, Switch W/Screw (65052)
- RIDGID Kit, Drive Wedge (91552)
- RIDGID Chain Extension (206/226/276)
- RIDGID Screws, PK10 (E-2192)
- WESTWARD Impeller (TT31123G)
- Ridgid Pipe & Tubing Tool Parts