Shop All Wrench Parts
Ridgid
Clamp Spring, PR
Mfr # 68947
Zoro # G5370416
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Drain Cleaning Machines
- Fits Brand Ridgid
- Material Steel
- For Use With Mfr. Model Number 68077
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 68947
- Zoro # G5370416
- UPC # 095691689474
- Country of Origin United States
- Category Wrench Parts
Details
Item | Clamp Spring |
For Use With | Drain Cleaning Machines |
Fits Brand | Ridgid |
Material | Steel |
For Use With Mfr. Model Number | 68077 |
Impact Rated | No |
Product Type | Clamp Spring |
Compatible Cleaner Series | K-39 |
Compatible Cleaner Manufacturer Part Number | K-39 |
Description
Clamp Spring, Product Type Clamp Spring, Compatible Cleaner Manufacturer Part Number K-39, Compatible Cleaner Series K-39, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 (44013)
- TEKTON Hard Handle Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42505)
- BOSCH Drill Bit Set, 5 pcs., Titanium Finish (TI5IM)
- RIDGID Oil Shut-Off Plug (44340)
- RIDGID Replacement Blade, For 4A517 (92170)
- RIDGID Cutter Wheel (33210)
- RIDGID Screws Sem 10-32 X.62, PK5 (61097)
- RIDGID Cover, Motor (58367)
- RIDGID Pin, Pivot (93617)
- PROTO Puller Crossarm, 2 Way, 3/4-12 Acme (J4226CA)
- Ridgid Wrench Parts