Shop All Pipe & Tubing Tool Parts
Ridgid
Clamp Screw, with Clip
Mfr # 39795
Zoro # G8210246
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 36620
- Fits Brand Ridgid
- Includes Clip
- For Use With No.141 Pipe and Conduit Geared Threader, No.161 Pipe and Conduit Geared Threader
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 39795
- Zoro # G8210246
- UPC # 095691397959
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Clamp Screw |
Impact Rated | No |
For Use With Mfr. Model Number | 36620 |
Fits Brand | Ridgid |
Includes | Clip |
For Use With | No.141 Pipe and Conduit Geared Threader, No.161 Pipe and Conduit Geared Threader |
Accessory Type | Clamp Screw |
Compatible with Manufacturer Model Number | 141, 161 |
Compatible with Brand | RIDGID |
Product Type | Clamp Screw with Clamp |
Compatible Threader Series | 141 |
Compatible Mfr. Model No. | 36620 |
Compatible Threader Mfr. Model No. | 36620 |
Compatible Manufacturer Part Number | 36620 |
Compatible Threader Manufacturer Part Number | 36620 |
Description
Clamp Screw, Compatible Grainger Part Number 6YJ38, Compatible Mfr. Model No. 36620, Compatible Threader Series 141, Product Type Clamp Screw with Clamp, Fits Brand Ridgid, For Use With No.141 Pipe and Conduit Geared Threader, No.161 Pipe and Conduit Geared Threader, Impact Rated No, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Rotor Blade (10MT30518)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- MARSON Nosepiece, 4mm, Steel (39274)
- MILWAUKEE TOOL Lineman's Tool Hang Strap (48-22-8297)
- RIDGID Bottle Freezng Gel, 0.25L (74946)
- RIDGID Support Bar Assembly (45440)
- RIDGID K7500 AUTOFEED WC75 (60062R)
- RIDGID Leg, PK3 (59825)
- RIDGID Body, Pistol (73017)
- RIDGID Jawset Cover (65692)
- WESTWARD Tester Adapter, 18mm (AMC075A-3)
- Ridgid Power Tool Parts