Shop All Cable Clamps & Clips
Ridgid
Clamp, Quick Act Weld 4"-12"
Mfr # 57263
Zoro # G1873351
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75 IN
- Width 4.25 IN
- Height 18 IN
- Capacity Min 4.5 IN
- Model Number QA-412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 57263
- Zoro # G1873351
- UPC # 95691572639
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 13.75 IN |
Width | 4.25 IN |
Height | 18 IN |
Details
Capacity Min | 4.5 IN |
Model Number | QA-412 |
Capacity Max | 12 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- MERSEN CC Class, ATQR Series, Time-Delay, 1A, 600V AC, Non-Indicating (ATQR1)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- HEX-LOK Conn Gray Hex Wing Bg/15 (25-2H2)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole (COL2813Z1)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- GARDNER BENDER Push-Mount Base, Black, PK10 (45-PMBUVB)
- ELECTRONIC SPECIALTIES Test Leads W/Screw Off Allgtr Clips, 10Ft (629-10)
- Ridgid Cable Clamps & Clips