Shop All Cable Clamps & Clips
Ridgid
Clamp, Quick Act Weld 2"-6"
Mfr # 57258
Zoro # G1873421
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Min 2 IN
- Capacity Max 6 IN
- Model Number QA-206
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 57258
- Zoro # G1873421
- UPC # 95691572585
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Capacity Min | 2 IN |
Capacity Max | 6 IN |
Model Number | QA-206 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- RIDGID Kit, Sr-20 + St305 + C Clamp (46918)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1/2" Dia - Vinyl Insulated - 100 Pcs (CC-5002-C)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- Ridgid Cable Clamps & Clips