Shop All Wrench Parts
Ridgid
Clamp Lever
Mfr # 44260
Zoro # G5400744
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 26132, 97075
- Product Type Clamp Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 44260
- Zoro # G5400744
- UPC # 095691442604
- Country of Origin United States
- Category Wrench Parts
Details
Item | Clamp Lever |
For Use With | 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 26132, 97075 |
Product Type | Clamp Lever |
Compatible Threader Series | 711, 815A |
Compatible Mfr. Model No. | 26132, 97075 |
Compatible Threader Mfr. Model No. | 26132, 97075 |
Compatible Threader Manufacturer Part Number | 26132, 97075 |
Compatible Manufacturer Part Number | 26132, 97075 |
Description
Clamp Lever, Compatible Grainger Part Number 4CW40, 5A195, Compatible Mfr. Model No. 26132, 97075, Compatible Threader Series 711, 815A, Product Type Clamp Lever, Fits Brand Ridgid, For Use With 815A Self-Opening Through-Head Oiling Die Head, Nos. 711 and 911 Self-Opening Die Heads, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 3 In. (52412)
- DORIAN Turning Toolholder, TNMG, MTJNL16-4D, LH (73310150903)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #2 (C18055)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- RIDGID Coil/Flat Spring Assy, For 4A498 Wrench (31620)
- RIDGID Thumb Screw (46220)
- RIDGID Frame Bumpers, PK4 (65772)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- WESTWARD Repl Hook Jaw, For 18 In Pipe Wrench (31D046)
- Ridgid Hand Tool Parts