Shop All Pipe & Tubing Tool Parts
Ridgid
Chuck Jaws, PK3
Mfr # 43900
Zoro # G7981102
Free Shipping & Returns
Not eligible for select promotions
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 93287
- Fits Brand Ridgid
- Number of Pieces 3
- Product Type Chuck Jaw Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 43900
- Zoro # G7981102
- UPC # 095691439000
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Chuck Jaws |
Impact Rated | No |
For Use With Mfr. Model Number | 93287 |
Fits Brand | Ridgid |
Number of Pieces | 3 |
Product Type | Chuck Jaw Set |
Compatible Mfr. Model No. | 93287 |
For Use With | 535 Pipe and Bolt Threading Machine |
Compatible Threader Series | 300 |
Compatible Threader Mfr. Model No. | 93287 |
Compatible Threader Manufacturer Part Number | 93287 |
Compatible Manufacturer Part Number | 93287 |
Description
Chuck Jaws, Compatible Grainger Part Number 3RY43, Compatible Mfr. Model No. 93287, Compatible Threader Series 300, Product Type Chuck Jaw Set, Fits Brand Ridgid, For Use With 535 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-11-05)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Super Large Display (541016001)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- RIDGID Oil Pump Repair Kit (91055)
- RIDGID Diameter Tape, Inches (76822)
- RIDGID Kit, Drive Wedge (91552)
- RIDGID Block, Position C (92792)
- RIDGID Tube, Guide (56132)
- RIDGID Rear Centering Assembly (47570)
- BOSCH Brush Set (1619X01695)
- Ridgid Pipe & Tubing Tool Parts