Shop All Chain Wrenches
Ridgid
Chain Wrench, Pipe Cap. 2-1/2 to 5"
Mfr # C-18
Zoro # G0520353
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 2-1/2 in to 5 in
- Chain Length 20 1/4 in
- Overall Length 18 in
- Jaw Type Double End
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-18
- Zoro # G0520353
- UPC # 095691313201
- Country of Origin United States
- Category Chain Wrenches
Dimensions
Chain Length | 20 1/4 in |
Overall Length | 18 in |
Outside Dia. Tubing | 5 in |
For Outside Diameter | 5 in |
Handle Length | 18 in |
Minimum Pipe Diameter | 2 1/2 in |
Details
Item | Chain Wrench |
Pipe Capacity | 2-1/2 in to 5 in |
Jaw Type | Double End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Color | Red |
Handle Color | Red |
Nonsparking | No |
Single End/Double End | Double End |
Chain Material | Alloy Steel |
Description
When you need to tighten or loosen a pipe, the RIDGID 31320 Chain Wrench is the tool for the job. It will fit 2-1/2 in to 5 in. pipes. The alloy steel handle has an overall length of 18 in and a jaw length of 18 in. The double end chain wrench allows you to access tight spaces and also work with long pipes. The alloy steel jaws have smooth surfaces for easy insertion into tight spots and they are highly durable as well. When it comes to tightening or loosening your pipe fittings, this RIDGID Chain Wrench is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- MILWAUKEE TOOL 7/64" Titanium SHOCKWAVE (48-89-4604)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Tubular Roll (SQ-5-17)
- STARRETT 1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0176)
- RIDGID Chain Tong, Pipe Cap. 1-1/2 to 8 in. (3235)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- RIDGID Chain Wrench, Pipe Cap. 2 to 5 in. (C-14)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- RIDGID Chain Tong, Pipe Cap. 4 to 18 in. (3215)
- WILLIAMS Williams Pipe Chain Wrench, 24" (JHW40224)
- Ridgid Wrenches