Shop All Chain Wrenches
Ridgid
Chain Wrench, Overall L 24 in.
Mfr # C-24
Zoro # G2955416
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Capacity 3 in to 5 in
- Chain Length 20 1/4 in
- Overall Length 24 in
- Jaw Type Double End
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-24
- Zoro # G2955416
- UPC # 095691313256
- Country of Origin United States
- Category Chain Wrenches
Dimensions
Chain Length | 20 1/4 in |
Overall Length | 24 in |
Handle Length | 24 in |
For Outside Diameter | 5 in |
Outside Dia. Tubing | 5 in |
Minimum Pipe Diameter | 3 in |
Details
Item | Chain Wrench |
Pipe Capacity | 3 in to 5 in |
Jaw Type | Double End |
Handle Material | Alloy Steel |
Jaw Material | Alloy Steel |
Color | Red |
Handle Color | Red |
Nonsparking | No |
Chain Material | Alloy Steel |
Single End/Double End | Double End |
Description
The RIDGID 31325 Chain Wrench is a versatile tool that can be used to tighten and loosen pipes with diameters of 3 in. to 5 in. The heavy duty alloy steel construction ensures the durability of this chain wrench. It has a double end jaw, which makes it easier for you to handle large projects without any difficulty. This 24 in. long chain wrench has an overall length of 24 in., making it easy to carry around when working on large projects. If you need a reliable tool for your next project, the RIDGID 31325 Chain Wrench is what you should get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- JIANGSU SAINTY SUMEX TOOLRP, LTD TVX LB Dead Blow Hammer (18-6554)
- WESTWARD Combination Wrench, SAE, 1in Size (36A284)
- ZORO SELECT Dish Wheel, 3.94" Diameter, Silver (30904P)
- RIDGID Replacement Strap, 7 In Dia Cap (32050)
- RIDGID Strap Wrench, 5-1/4 In Dia Cap (5P)
- RIDGID Chain Wrench, Pipe Cap. 2 to 5 in. (C-14)
- RIDGID Chain Wrench, Pipe Cap. 2-1/2 to 5" (C-18)
- RIDGID Chain Wrench 1 pc (31330)
- RIDGID Chain Wrench, 7 1/2 in Outside Dia, 29 in Chain L, 36 in Handle L, Alloy Steel (C-36)
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- Ridgid Chain Wrenches