Shop All Wrench Parts
Ridgid
Chain Screw Pin
Mfr # 41115
Zoro # G5370346
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 40210, 40215
- Product Type Chain Screw Pin
- Tool Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41115
- Zoro # G5370346
- UPC # 095691411150
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 6 in |
Details
Item | Chain Screw Pin |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 40210, 40215 |
Product Type | Chain Screw Pin |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 40210, 40215 |
Compatible Product Type | Chain Vise |
Compatible Manufacturer Part Number | 40210, 40215 |
Compatible with Manufacturer Part Number | 40210, 40215 |
Compatible with Manufacturer Model Number [NEW] | 40210, 40215 |
Compatible Manufacturer Model Number | 40210, 40215 |
For Use with Mfr. Model Number | 40210, 40215 |
Description
Chain Screw Pin, Product Type Chain Screw Pin, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40210, 40215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 16 lb Double Face Sledge, 34 Fiberglass Handle (13495)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65004)
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- RIDGID Screw, PK10 (34325)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32600)
- RIDGID Pin, 6 Heel Jaw (31575)
- RIDGID Screw, 5/16 X 3/4 Shoulder (94922)
- RIDGID Cutter Wheel, For 4CW53 (33125)
- RIDGID GFCI Cord, 13A/125V (50507)
- POSI LOCK Ball Lock Pin (11056)
- Ridgid Hand Tool Parts