Shop All Wrench Parts
Ridgid
Chain Screw Pin
Mfr # 41040
Zoro # G5370294
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 36273
- Product Type Chain Screw Pin
- Compatible with Brand Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41040
- Zoro # G5370294
- UPC # 095691410405
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 6 in |
Details
Item | Chain Screw Pin |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 36273 |
Product Type | Chain Screw Pin |
Compatible with Brand | Ridgid |
Compatible Product Type | Bench Chain Vise |
Compatible with Manufacturer Model Number | 36273 |
Compatible with Manufacturer Part Number | 36273 |
Compatible Manufacturer Part Number | 36273 |
Compatible with Manufacturer Model Number [NEW] | 36273 |
Compatible Manufacturer Model Number | 36273 |
For Use with Mfr. Model Number | 36273 |
Description
Chain Screw Pin, Product Type Chain Screw Pin, Compatible Product Type Bench Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 36273
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNET TOOL BAR 24"" (07661)
- WESTWARD Caster, Black, 3 In (1YEU2-CASTER)
- BUCKET BOSS Tool Pouch, Tool Sheath, Green, Polyester, 2 Pockets (54180)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1-1/2 In Outside Diameter 1/2-20UNF (402324)
- RIDGID Handle, 418 (15383)
- RIDGID Foot Switch Assembly (37967)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31580)
- RIDGID Washer, Flat #12 .250 Id (41592)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31560)
- RIDGID Pin, Heel Jaw 10 Wrench (31625)
- RIDGID Line, Oil Intake (87950)
- Ridgid Hand Tool Parts