Shop All Drain Cleaning Accessories
Ridgid
Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2"
Mfr # K9-204
Zoro # G4233605
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 0
- Connection Size 5/16 in
- For Use With Mfr. No. 64273
- Drain Line Capacity I.D. 2 in to 2-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # K9-204
- Zoro # G4233605
- UPC # 95691643087
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 5/16 in |
Size | 10 in |
Overall Length | 10 in |
Minimum Drain Line Inside Diameter | 2 in |
Maximum Drain Line Inside Diameter | 2 in |
Auger Length | 4 in |
For Pipe Size | 2 in to 2 in |
Details
Number of Blades | 0 |
For Use With | Mfr. No. 64273 |
Drain Line Capacity I.D. | 2 in to 2-1/2 in |
Material | Steel |
Item | Chain Knocker |
Number of Pieces | 1 |
Features | Carbide Tip |
Cutter Type | Chain Knocker |
Compatible Cleaner Manufacturer Part Number | K9-204 |
Auger Types Included | Chain Knocker |
Head Type | Carbide-Tipped Chain Knocker |
Product Type | Chain Knockers |
Application | FlexShaft Machines |
Compatible Cleaner Series | FlexShaft |
Description
Chain Knocker, Head Type Carbide-Tipped Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 2 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-204, Application FlexShaft Machines, Auger Length 4 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64273, Material Steel, Number of Blades 0, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Crimping and Cutting Tool for Connectors, Insulated (1005RINS)
- GREENFIELD THREADING 18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading (330083)
- WESTWARD 1/4 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- RIDGID Drain Cleaner Accessory (61713)
- RIDGID Drain Cleaning Cable, 3/8 In. x 50 ft. (C-31)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- GENERAL WIRE SPRING General Wire BG Boring Gimlet, Steel (BG)
- Ridgid Drain Cleaning Accessories