Shop All Drain Cleaning Accessories
Ridgid
Chain Knocker, For Use w/Mfr. No. 64263, Size: 10 in
Mfr # K9-102
Zoro # G4230884
product price: $50.16
/ea
$50.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 64263
- Number of Blades 0
- Drain Line Capacity I.D. 1-1/2 in to 2 in
- Size 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K9-102
- Zoro # G4230884
- UPC # 95691642981
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Size | 10 in |
Connection Size | 1/4 in |
Overall Length | 10 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
For Pipe Size | 1 1/2 in |
Auger Length | 2 in |
Details
Item | Chain Knocker |
Material | Steel |
For Use With | Mfr. No. 64263 |
Number of Blades | 0 |
Drain Line Capacity I.D. | 1-1/2 in to 2 in |
Number of Pieces | 1 |
Product Type | Chain Knockers |
Cutter Type | Chain Knocker |
Compatible Cleaner Manufacturer Part Number | K9-102 |
Compatible Cleaner Series | FlexShaft |
Auger Types Included | Chain Knocker |
Application | FlexShaft Machines |
Head Type | Chain Knocker |
Description
Chain Knocker, Head Type Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-102, Application FlexShaft Machines, Auger Length 2 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64263, Material Steel, Number of Blades 0, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.032 (111103200)
- WESTWARD Alloy Steel Tap, 1/2-20 UNF (CCT1060-12)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-22MM)
- RIDGID Drain Cleaning Attachment (66573)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- RIDGID Drum, Asm W/Pigtail K6200 (95802)
- Ridgid Drain Cleaning Accessories