Shop All Drain Cleaning Accessories
Ridgid
Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0
Mfr # K9-102
Zoro # G4230753
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Line Capacity I.D. 1-1/4 in to 2 in
- Material Steel
- Number of Pieces 1
- For Use With Mfr. No. 64263
- Features Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # K9-102
- Zoro # G4230753
- UPC # 95691642837
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Size | 10 in |
Connection Size | 1/4 in |
Overall Length | 10 in |
Maximum Drain Line Inside Diameter | 1 1/2 in |
For Pipe Size | 1 1/4 in to 1 1/2 in |
Auger Length | 2 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Details
Drain Line Capacity I.D. | 1-1/4 in to 2 in |
Material | Steel |
Item | Chain Knocker |
Number of Pieces | 1 |
For Use With | Mfr. No. 64263 |
Features | Carbide Tip |
Number of Blades | 0 |
Head Type | Carbide-Tipped Chain Knocker |
Application | FlexShaft Machines |
Compatible Cleaner Manufacturer Part Number | K9-102 |
Product Type | Chain Knockers |
Compatible Cleaner Series | FlexShaft |
Auger Types Included | Chain Knocker |
Cutter Type | Chain Knocker |
Description
Chain Knocker, Head Type Carbide-Tipped Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 1/4 in, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-102, Application FlexShaft Machines, Auger Length 2 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64263, Material Steel, Number of Blades 0, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #35 (46705)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 5/16 (C22214)
- 3M Inline Sander 28339, 1 hp 5/8-11 External Shaft, 1/pk (28339)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774106)
- RIDGID Drain Cleaning Cable (62295)
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- RIDGID Drain Cleaning Attachment (66588)
- RIDGID Drain Cleaning Cable, 5/8 Inx7 1/2 Ft (C-7)
- RIDGID Trident Cable Decoupler, Cast Aluminum (61718)
- RIDGID Spiral Saw Tooth Cutter, 4 In. W, Steel (T-50-2)
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- Ridgid Drain Cleaning Equipment