Shop All Drain Cleaning Accessories
Ridgid
Chain Knocker, 10 in Overall L, Steel
Mfr # K9-102
Zoro # G4233824
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 64263
- Size 10 in
- Number of Blades 0
- Features Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K9-102
- Zoro # G4233824
- UPC # 95691642882
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Size | 10 in |
Connection Size | 1/4 in |
Overall Length | 10 in |
For Pipe Size | 1 1/2 in to 2 in |
Maximum Drain Line Inside Diameter | 2 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Auger Length | 2 in |
Details
Material | Steel |
For Use With | Mfr. No. 64263 |
Number of Blades | 0 |
Features | Carbide Tip |
Item | Chain Knocker |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 1-1/2 in to 2 in |
Product Type | Chain Knockers |
Auger Types Included | Chain Knocker |
Compatible Cleaner Manufacturer Part Number | K9-102 |
Application | FlexShaft Machines |
Head Type | Carbide-Tipped Chain Knocker |
Cutter Type | Chain Knocker |
Compatible Cleaner Series | FlexShaft |
Description
Chain Knocker, Head Type Carbide-Tipped Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 1/4 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-102, Application FlexShaft Machines, Auger Length 2 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64263, Material Steel, Number of Blades 0, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5 (404858)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 5 Pockets (54170)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- GENERAL WIRE 2 Side Cutter Blade, (2SCB)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- RIDGID Drain Cleaning Attachment (71838)
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- RIDGID Autofeed Assembly, Mfr. No. K-750/42007 (A-75)
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- RIDGID Drain Cleaning Gloves, PVC, PR (70032)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- Ridgid Drain Cleaning Accessories