Shop All Drain Cleaning Accessories
Ridgid
Chain Knocker, 10 in Overall L, Steel
Mfr # K9-102
Zoro # G4230875
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Line Capacity I.D. 1-1/4 in to 2 in
- Size 10 in
- Material Steel
- Number of Blades 0
- For Use With Mfr. No. 64263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K9-102
- Zoro # G4230875
- UPC # 95691642936
- Country of Origin Finland
- Category Drain Cleaning Accessories
Dimensions
Size | 10 in |
Connection Size | 1/4 in |
Overall Length | 10 in |
Auger Length | 2 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
For Pipe Size | 1 1/4 in |
Details
Drain Line Capacity I.D. | 1-1/4 in to 2 in |
Material | Steel |
Number of Blades | 0 |
For Use With | Mfr. No. 64263 |
Item | Chain Knocker |
Number of Pieces | 1 |
Application | FlexShaft Machines |
Auger Types Included | Chain Knocker |
Cutter Type | Chain Knocker |
Compatible Cleaner Series | FlexShaft |
Product Type | Chain Knockers |
Head Type | Chain Knocker |
Compatible Cleaner Manufacturer Part Number | K9-102 |
Description
Chain Knocker, Head Type Chain Knocker, Compatible Cleaner Series FlexShaft, Connection Size 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Chain Knockers, Compatible Cleaner Manufacturer Part Number K9-102, Application FlexShaft Machines, Auger Length 2 in, Auger Types Included Chain Knocker, Cutter Type Chain Knocker, For Use With Mfr. No. 64263, Material Steel, Number of Blades 0, Overall Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5x.75 HSS Metric Hand Tap (DWTSMT5X.75)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20816 (20816)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- QUALTECH Screw Extractor Set, 5 Piece, For Use With Up to 34 Screws, Carbon Steel, Bright (DEWEZS1-5)
- RIDGID Drain Cleaner Accessory (64338)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- RIDGID Drain Cleaning Cable, 5/16 In. x 50 ft. (C-21)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64263, Number of Blades: 0 (K9-102)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- RIDGID RIDGID® Integral Wound, 3/8" x 100' Cable For Use W/Integral Wound Solid Core Cable (87587)
- Ridgid Drain Cleaning Accessories