Shop All Cutter Parts
Ridgid
Captive Screw, PK4
Mfr # 69542
Zoro # G2880827
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 71722
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 69542
- Zoro # G2880827
- UPC # 095691695420
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Fits Brand | Ridgid |
Material | Steel |
Impact Rated | No |
Item | Captive Screw |
For Use With Mfr. Model Number | 71722 |
Product Type | Screw |
Compatible Cleaner Series | K-39, K-40, K-40B, K-45 |
Compatible Cleaner Manufacturer Part Number | K-39, K-40, K-40B, K-45 |
For Use With | Drain Cleaning Machines |
Description
Captive Screw, Product Type Screw, Compatible Cleaner Manufacturer Part Number K-39, K-40, K-40B, K-45, Compatible Cleaner Series K-39, K-40, K-40B, K-45, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tweezers, Stainless Steel, 3in (FAE-6019)
- WESTWARD Wrench, Combination, Metric, 32mm (54PN67)
- MILWAUKEE TOOL 3/4" x 2" Annular Cutter (49-59-2075)
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- RIDGID Set Of Lower Jaws (40405)
- RIDGID Grommet (46735)
- RIDGID Oil Spout, Steel (45845)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- RIDGID Tension Spring (24228)
- WESTWARD Slide, 14 in., PR (GGS_51243)
- Ridgid Cutter Parts