Shop All Wrench Parts
Ridgid
Cap, PK2
Mfr # 44545
Zoro # G5370251
original price:
$15.41
13% off
new price: $13.35
/pk 2, $6.68/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1233 Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 15682, 15722, 41855
- Product Type Brush Cap Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44545
- Zoro # G5370251
- UPC # 095691445452
- Country of Origin United States
- Category Wrench Parts
Details
Item | Cap |
For Use With | 1233 Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 15682, 15722, 41855 |
Product Type | Brush Cap Set |
Number of Pieces | 2 |
Compatible Mfr. Model No. | 15682, 15722, 41855 |
Compatible Threader Series | 300 |
Compatible Threader Mfr. Model No. | 15682, 15722, 41855 |
Compatible Manufacturer Part Number | 15682, 15722, 41855 |
Compatible Threader Manufacturer Part Number | 15682, 15722, 41855 |
Description
Cap, Compatible Grainger Part Number 1VXG8, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 41855, Compatible Threader Series 300, Product Type Brush Cap Set, Fits Brand Ridgid, For Use With 1233 Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118B5)
- OTC MULTIPURPOSE BEARING PULLEY PULLER SET (OTC4534)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- RIDGID Chain Assembly (32605)
- RIDGID Brush (94682)
- RIDGID Handle, Ratchet 358 (35320R)
- RIDGID Strap Wrench, 48 In Length, for 5 In Pipe (5)
- RIDGID Pipe Wrench Hook Jaw, For 824 / 24 Straight Pipe Wrench Replacement Jaws (31695)
- RIDGID Replacement Jaws (66708)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- Ridgid Hand Tool Parts