Shop All Borescope Accessories
Ridgid
Cable Extension, 72 In
Mfr # 37113
Zoro # G3054974
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Case
- Accessory Type Cable Extension
- Manufacturer Warranty Length Lifetime
- Compatible with Brand RIDGID
- Product Type Cable Universal Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 37113
- Zoro # G3054974
- UPC # 095691371133
- Country of Origin China
- Category Borescope Accessories
Dimensions
Manufacturer Warranty Length | Lifetime |
Details
Item | Cable Extension |
Includes | Case |
Accessory Type | Cable Extension |
Compatible with Brand | RIDGID |
Product Type | Cable Universal Extension |
Compatible with Series | Micro |
Description
Cable Extension, Compatible with Manufacturer Model Number CA-150, Compatible with Series Micro, Compatible with Brand RIDGID, Product Type Cable Universal Extension, Features -, Includes Case, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101BLST)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A520)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- RIDGID Cable Extension, 36 In (37108)
- EXTECH Universal Adaptor For Br200 And Br250 (UA100-BR)
- ROTHENBERGER High Performance Cable, 0.34" Shaft Dia. (69605)
- VIVIDIA Monitor USB Borescope & Microscope, 4.5" LCD IPS Screen, 854x480 (M450)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- EXTECH 9Mm Borescope Camera Head With Cable 5M (BR-9CAM-5M)
- Ridgid Borescope Accessories