Shop All Drain Cleaning Accessories
Ridgid
Cable Drum Adapter, 3/8 In. x 35 ft.
Mfr # A-17-B
Zoro # G2825986
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Drum, Steel Cable
- Size 3/8 in x 35 ft
- For Use With K-50-8/59000
- Includes Auger
- size 3/8" x 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # A-17-B
- Zoro # G2825986
- UPC # 095691592552
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/8 in x 35 ft |
size | 3/8" x 35 ft. |
Connection Size | 1 1/4 in |
Maximum Drain Line Inside Diameter | 2 1/2 in |
Cable Diameter | 3/8 in |
For Pipe Size | 1 1/4 in to 2 1/2 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Length | 35 ft |
Description
Cable Adapter, Product Type Drum Adapter, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-50, Cable Type Sectional, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 35 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Floor Drain Lines, Shower, Sink, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, Metric 8mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708MCF)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, D Pallet (D PALLET)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- RIDGID Pipe Inspection System, SeeSnake Compact2 (Compact2)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- RIDGID Drain Cleaning Cable, 5/16" dia, 70 ft L (64348)
- RIDGID Drain Cleaning Cable (62295)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- BLACK SWAN Drain Auger 1/4" X 25' (20120)
- Ridgid Drain Cleaning Accessories