Shop All Drain Cleaning Accessories
Ridgid
Cable, Drain Cleaning, 5/8 x 7 1/2Ft
Mfr # C-8
Zoro # G0248893
product price: $39.16
/ea
$39.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/8 in x 7 1/2 ft
- For Use With K-50-8/59000 Sectional Drain Cleaning Machines, K-60SP-SE/66497
- Includes Coupling
- size 5/8" x 7-1/2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # C-8
- Zoro # G0248893
- UPC # 095691622709
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in x 7 1/2 ft |
size | 5/8" x 7-1/2 ft. |
Connection Size | 5/8 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Diameter | 5/8 in |
Maximum Drain Line Inside Diameter | 3 in |
Cable Length | 7.5 ft |
For Pipe Size | 1 1/4 in to 3 in |
Description
Drain Cleaning Cable, Product Type All Purpose Wind Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-50, K-60, Cable Type Sectional, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 5/8 in, Cable Length 7.5 ft, Core Type Hollow Core, Cable End Type Coupling, Application For Drain Lines 1 1/4 to 3 In., Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- E-Z LOK M6 Hex Drive Installation Tool for Threaded Inserts (9000)
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- MITUTOYO Digi Crimp Height Mic 0-25Mm Ip-65 (342-271-30)
- RIDGID Drain Cleaning Cable, 3/4 In. x 100 ft. (C-100)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Drain Cleaning Cable, 1/2 In. x 50 ft. (C-44)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- RIDGID Drain Cleaning Cable, 5/8 In. x 25 ft. (C-25)
- Ridgid Drain Cleaning Equipment