Shop All Drain Cleaning Accessories
Ridgid
Bulb Auger, 1-1/8 In. W, Steel
Mfr # T-202
Zoro # G2951085
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 1-1/8 in W
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
- Includes Female Coupling
- size 1-1/8" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-202
- Zoro # G2951085
- UPC # 095691629951
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1-1/8 in W |
size | 1-1/8" W |
Connection Size | 3/8 in, 1/2 in, 5/8 in |
Overall Length | 1 1/8 in |
Head Width/Diameter | 1 1/8 in |
For Pipe Size | 1 1/2 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Details
Item | Bulb Auger |
Material | Steel |
For Use With | K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722 |
Includes | Female Coupling |
Number of Pieces | 1 |
Product Type | Augers |
Head Type | Bulb Auger |
Application | C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables |
Compatible Cleaner Manufacturer Part Number | K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722 |
Compatible Cleaner Series | K-3800, K-400, K-50 |
Coupling Type | Female |
Description
Bulb Auger, Head Type Bulb Auger, Compatible Cleaner Series K-3800, K-400, K-50, Connection Size 3/8 in, 1/2 in, 5/8 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722, Application C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables, Coupling Type Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Rabbet Plane (12-978)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825011)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- RIDGID Drain Cleaning Cable, 5/8 In. x 10 ft. (C-9)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- RIDGID RIDGID K50 WAdapters Cable Kit, 115V, 45'L x 58W, 25'L x 516W, 35'L x 38W Cables (59000)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- RIDGID Drain Cleaning Attachment (61625)
- Ridgid Drain Cleaning Equipment