Shop All Pipe & Tubing Tool Parts
Ridgid
Brush Holder, PK2
Mfr # 44795
Zoro # G7960023
product price: $35.99
/pk 2, $18.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 41935
- Impact Rated No
- Number of Pieces 2
- Product Type Brush Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44795
- Zoro # G7960023
- UPC # 095691447951
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Brush Holder |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 41935 |
Impact Rated | No |
Number of Pieces | 2 |
Product Type | Brush Holder |
Compatible Threader Series | 700 |
Compatible Mfr. Model No. | 41935 |
For Use With | 700 Portable Power Drive |
Compatible Threader Mfr. Model No. | 41935 |
Compatible Threader Manufacturer Part Number | 41935 |
Compatible Manufacturer Part Number | 41935 |
Description
Brush Holder, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Brush Holder, Fits Brand Ridgid, For Use With 700 Portable Power Drive, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- CAPRI TOOLS 3/8 in Drive 21 mm 6-Point Deep Impact Socket (5-3221)
- DREMEL Brass Brush, 3/4in. dia., 1-11/16in. L, PK2 (535-02)
- RIDGID Pump Repair Kit, #2 (41655)
- RIDGID Hose, with Fitting (73072)
- RIDGID Complete Pump, Model Mj (62052)
- RIDGID Field 115V (44070)
- RIDGID Bender, Model 603, 3/16" (38028)
- RIDGID Hook and Lever (45535)
- RIDGID Oil Pump Model Ml (27307)
- Ridgid Pipe & Tubing Tool Parts