Shop All Pipe & Tubing Tool Parts
Ridgid
Bottle Freezng Gel, 0.25L
Mfr # 74946
Zoro # G8063587
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 68967
- Product Type Bottle Freezing Gel, 0.25L
- Can Size 237 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 74946
- Zoro # G8063587
- UPC # 095691749468
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Can Size | 237 mL |
Minimum Steel Pipe Size | 1/2 in |
Minimum Copper Tube Size | 1/2 in |
Maximum Copper Tube Size | 2 1/2 in |
Maximum Steel Pipe Size | 1 1/2 in |
Steel Pipe Size Range | 1/2 in - 1 1/2 in |
Copper Tube Size Range | 1/2 in - 2 1/2 in |
Details
Item | Bottle Freezing Gel |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 68967 |
Product Type | Bottle Freezing Gel, 0.25L |
Maximum Freeze Duration | 10 to 15 min |
Time to Freeze | As Little as 6 min |
Material Application | Copper, Steel |
Description
Bottle Freezing Gel, Material Application Copper, Steel, Can Size 237 mL, Time to Freeze As Little as 6 min, Minimum Steel Pipe Size 1/2 in, Maximum Steel Pipe Size 1 1/2 in, Maximum Freeze Duration 10 to 15 min, Maximum Copper Tube Size 2 1/2 in, Minimum Copper Tube Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/8 (C18634)
- SLUGGER BY FEIN Annular Cutter, 1-1/16" dia., 1" Cutting D (63134269041)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- RIDGID Collar Assembly (46215)
- RIDGID Carriage, with No. 312 Lever (311)
- RIDGID Chip Pan Hangar Assembly (26847)
- RIDGID Lock Screw (44235)
- RIDGID Pipe Extractor, 3/8" (82)
- RIDGID Flaring Tool 377, 3/16 In to 3/4 In (377)
- RIDGID Repair Kit (63657)
- Ridgid Pipe & Tubing Tool Parts