Shop All Bolt Cutters
Ridgid
Bolt Cutters, Steel, 38 in
Mfr # S36
Zoro # G3520036
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Primary Application Steel
- Overall Length 38 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # S36
- Zoro # G3520036
- UPC # 095691142337
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 38 in |
For Maximum Diameter Medium Steel | 1/2 in |
For Maximum Diameter Hard Steel | 7/16 in |
For Maximum Diameter Soft Steel | 9/16 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Primary Application | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 9/16 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 7/16 in |
Cutting Capacity Soft Steel | 9/16 in |
Features | Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned |
Grip Style | Rubber Grip |
Cutting Action | Center |
Jaw Material | Alloy Steel |
Adjustment Type | Screw |
Blade Finish | Unfinished |
Handle Color | Red |
Insulated | No |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Non-Sparking | No |
Grip Material | Rubber |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Heavy-Duty Bolt Cutters, Cutting Action Center, Features Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned, For Maximum Diameter Hard Steel 7/16 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 9/16 in, Grip Material Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt Endmill 12Mm X 2.5R (60050003)
- GREENLEE PUNCH 1/2IN CONDUIT 744 SC (28154)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- PROTO 3/8 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7020M)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- RIDGID Bolt Cutter, Steel, 15 In. L, Steel (S14)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- RIDGID 31 S30 Heavy Duty Bolt Cutter (14228******)
- WILTON Bolt Cutter 24IN - Black Head (BC-24B)
- Ridgid Bolt Cutters