Shop All Bolt Cutters
Ridgid
Bolt Cutters, Steel, 31 in
Mfr # S30
Zoro # G3525663
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Primary Application Steel
- Overall Length 31 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 1/2 in
- Hard Materials up to Brinnell 455/Rockwell C48 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # S30
- Zoro # G3525663
- UPC # 095691142283
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 31 in |
For Maximum Diameter Soft Steel | 1/2 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter Hard Steel | 3/8 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Primary Application | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 1/2 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 3/8 in |
Cutting Capacity Soft Steel | 1/2 in |
Features | Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned |
Grip Style | Rubber Grip |
Jaw Material | Alloy Steel |
Cutting Action | Center |
Adjustment Type | Screw |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Handle Color | Red |
Insulated | No |
Non-Sparking | No |
Blade Finish | Unfinished |
Grip Material | Rubber |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Heavy-Duty Bolt Cutters, Cutting Action Center, Features Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned, For Maximum Diameter Hard Steel 3/8 in, For Maximum Diameter Medium Steel 7/16 in, For Maximum Diameter Soft Steel 1/2 in, Grip Material Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Long Mixing Paddle, Without Holes, Pink (67771)
- TE-CO Plunger, Spring W/Out Lock, #10-32, 3/4, PK5 (53204X)
- GENERAL WIRE SPRING General Wire AH Arrow Head Starting Drill (AH)
- KRAFT TOOL Brick Trowel, Wide London, 5-5/8 x 11 in (RO312-11)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- RIDGID Bolt Cutter, S42 (14238)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- RIDGID 31 S30 Heavy Duty Bolt Cutter (14228******)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- GRAY TOOLS 18" Bolt Cutter, 3/8" Capacity (BC118A)
- Ridgid Knives, Cutters & Snips