Shop All Wrench Parts
Ridgid
Bolt, Asm Hinge
Mfr # 40465
Zoro # G4237698
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Nut, Washer
- Compatible with Brand RIDGID
- Product Type Hinge Bolt Washer and Nut
- Compatible with Series 40090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 40465
- Zoro # G4237698
- UPC # 095691404657
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 6 in |
Details
Item | Hinge Bolt Washer and Nut |
Material | Steel |
Includes | Nut, Washer |
Compatible with Brand | RIDGID |
Product Type | Hinge Bolt Washer and Nut |
Compatible with Series | 40090 |
Compatible Product Type | Bench Yoke Vise |
Compatible with Manufacturer Model Number | 40090 |
Compatible Manufacturer Part Number | 40090 |
Compatible with Manufacturer Part Number | 40090 |
Compatible with Manufacturer Model Number [NEW] | 40090 |
Compatible Manufacturer Model Number | 40090 |
For Use with Mfr. Model Number | 40090 |
For Use With Mfr. Model Number | 40090 |
Description
Hinge Bolt Washer and Nut, Product Type Hinge Bolt Washer and Nut, Compatible Product Type Bench Yoke Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4CPD8, Compatible with Manufacturer Model Number 40090, Compatible with Series 40090, Includes Nut, Washer, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- WESTWARD Alloy Steel Plug Tap, 1/8-27 NPT (CCT1060-36)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Black Satin, Comp: Steel (K0116.5A61)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 5/8" (80605)
- RIDGID Spring, PK4 (44915)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- RIDGID Cutter Roll (34305)
- RIDGID Handle, Pipe 3/4 X 19 (38590)
- RIDGID Set Of Trunnion Jaws S4A (32165)
- RIDGID FOR/OFF/REV Switch, For 3Z987 (44505)
- RIDGID Thumb Screw (46220)
- Ridgid Wrench Parts