Shop All Pipe & Tubing Tool Parts
Ridgid
Blade
Mfr # PCB-1250
Zoro # G0319350
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number PC-1250
- Fits Brand Ridgid
- Features PC-1250 Features a Reversible Blade Providing Two Times Blade Life
- Compatible with Manufacturer Model Number PC-1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # PCB-1250
- Zoro # G0319350
- UPC # 095691268037
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 1/4 in |
Details
Item | Blade |
Impact Rated | No |
For Use With Mfr. Model Number | PC-1250 |
Fits Brand | Ridgid |
Features | PC-1250 Features a Reversible Blade Providing Two Times Blade Life |
Compatible with Manufacturer Model Number | PC-1250 |
Accessory Type | Blade |
Weight | 0.2 lb |
For Use With | Single Stroke Cutters |
Compatible with Brand | RIDGID |
Material | Steel |
Product Type | Replacement Cutter Blade |
Compatible Material | CPVC, PEX, Polyethylene, Polypropylene, PVC |
Quantity | 1 |
Compatible with Manufacturer Part Number | PC-1250 |
Compatible Grainger Part Number | 2CVH7 |
Compatible Manufacturer Part Number | PC-1250 |
Compatible with Manufacturer Model Number [NEW] | PC-1250 |
Compatible Manufacturer Model Number | PC-1250 |
For Use with Mfr. Model Number | PC-1250 |
Description
Blade, Compatible with Manufacturer Model Number PC-1250, Compatible Material CPVC, PEX, Polyethylene, Polypropylene, PVC, Tool Length 1/4 in, Compatible with Grainger Part Number 2CVH7, Material Steel, Compatible with Brand RIDGID, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 1-1/4" Jumbo Combination Wrench (22104)
- EDWARDS Press Brake Tooling Set (PRB06)
- BON TOOL Bon 12-604 Kneeler Board, Standard Foam Pad (12-604)
- KRAFT TOOL Multi-Trac Bull Float Groover B, 24" x 8 (CC798-01)
- RIDGID Switch Assembly Kit (59762)
- RIDGID Kit, Repair Pump 918 (97772)
- RIDGID Screw for Link Chain (41065)
- RIDGID Rear Jaw, PK3 (41347)
- RIDGID Tube, Guide (56132)
- RIDGID Pump Repair Kit, #2 (41655)
- REED DESCALER 08000 (DS12)
- Ridgid Power Tool Parts