Shop All Beveling Machine Accessories
Ridgid
Beveller TRISTAND Adapter, For RIDGID B-500
Mfr # TBM-36
Zoro # G0233989
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 40GL53
- Size 165 mm
- Pipe Capacity 1/2 in to 36 in
- Accessory Type Beveller Adapter
- Maximum Pipe Diameter 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # TBM-36
- Zoro # G0233989
- UPC # 095691550231
- Country of Origin United States
- Category Beveling Machine Accessories
Dimensions
Size | 165 mm |
Maximum Pipe Diameter | 36 in |
Minimum Pipe Diameter | 1/2 in |
Details
Item | Beveller Adapter |
For Use With | Mfr. No. 40GL53 |
Pipe Capacity | 1/2 in to 36 in |
Accessory Type | Beveller Adapter |
Compatible Manufacturer Model Number | B-500 |
Material | Steel |
Product Type | Beveller Adapter |
Description
Beveller Adapter, Compatible Manufacturer Model Number B-500, Material Steel, Product Type Beveller Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip Adapter, For Miller Gun M-Series, PK2 (169729)
- LINCOLN ELECTRIC LINCOLN TIG Welding Short Back Cap (KP4746-S)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- ELECTRIDUCT Replacement Blade for FCT-HS25 Foam Cutter (TL-TORCH-BLADE-HP115)
- RIDGID Cutter Head, Use with Mfr.No.B-500 (48863)
- RIDGID Cutter Head, 45 deg, Use with Mfr.No.B-500 (48868)
- RIDGID Cutter Head, 30 deg, Use with Mfr.No.B-500 (48858)
- METABO Carbide Indexable Insert SS, Chamfer, PK10 (623565000)
- STEELMAX Cutting Inserts, Use w/Mfr. No. BM16 (SM-PLY-000294)
- STEELMAX Cutting Inserts Set (SM-PLY-000282)
- Ridgid Beveling Machine Accessories