Shop All Pipe Threading Accessories
Ridgid
Bench Chain Vise, 1/4 to 6 In.
Mfr # BC610A
Zoro # G0838293
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4-1/2 in
- Pipe Capacity 1/4 to 6 in
- Material Cast Iron Base With Anchored Crank Handle
- Features Bender, Pipe Rest
- Pipe Size Range 0.25 in - 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # BC610A
- Zoro # G0838293
- UPC # 095691402103
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Height | 4-1/2 in |
Pipe Size Range | 0.25 in - 6 in |
Height Range | 4 1/2 in - 4 1/2 in |
Minimum Pipe Size | 0.25 in |
Maximum Pipe Size | 6 in |
Minimum Height | 4 1/2 in |
Maximum Height | 4 1/2 in |
Details
Pipe Capacity | 1/4 to 6 in |
Material | Cast Iron Base With Anchored Crank Handle |
Features | Bender, Pipe Rest |
Item | Bench Chain Vise |
Mounting | Screw Handle |
Tool Weight | 24.5 lb |
Vise Type | Bench Chain |
Compatible Pipe Material | Metal |
Description
Bench Chain Vise, Vise Type Bench Chain, Compatible Pipe Material Metal, Minimum Height 4 1/2 in, Maximum Height 4 1/2 in, Minimum Pipe Size 0.25 in, Maximum Pipe Size 6 in, Mounting Screw Handle, Features Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-09-11-1/2)
- DIABLO Hole Saw 3-1/4" (DHS3250)
- KRAFT TOOL Elite Series Trowel Gold Stain, 8"x3 (PLE411PF)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- RIDGID Rolls, Roll, Grip Set (50413)
- RIDGID Drive Bar (844)
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- RIDGID Nipple Chuck Kit, 1/2 To 2 In Cap (819)
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- GLOBAL INDUSTRIAL Replacement Carbon Brushes For Pipe Threading Machine 604049 (604070)
- Ridgid Pipe Threading Equipment