Shop All Pipe Threading Accessories
Ridgid
Bench Chain Vise, 1/2 to 8 In.
Mfr # BC810A
Zoro # G0467031
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Pipe Capacity 1/2 to 8 in
- Material Cast Iron Base With Anchored Crank Handle
- Features Bender, Pipe Rest
- Compatible Pipe Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # BC810A
- Zoro # G0467031
- UPC # 095691402158
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
Overall Height | 5 in |
Height Range | 5 in - 5 in |
Maximum Pipe Size | 8 in |
Minimum Height | 5 in |
Maximum Height | 5 in |
Pipe Size Range | 0.5 in - 8 in |
Minimum Pipe Size | 0.5 in |
Details
Pipe Capacity | 1/2 to 8 in |
Material | Cast Iron Base With Anchored Crank Handle |
Item | Bench Chain Vise |
Features | Bender, Pipe Rest |
Compatible Pipe Material | Metal |
Tool Weight | 37.25 lb |
Mounting | Screw Handle |
Vise Type | Bench Chain |
Description
Bench Chain Vise, Vise Type Bench Chain, Compatible Pipe Material Metal, Minimum Height 5 in, Maximum Height 5 in, Minimum Pipe Size 0.5 in, Maximum Pipe Size 8 in, Mounting Screw Handle, Features Bender, Pipe Rest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT ABS Tool Case (900-141)
- LISLE RAZOR BLADES PK OF 100 (LI52150)
- GEARWRENCH 9/16" 12 Point Stubby Combination Wrench (81627)
- TEKTON 1/4 Inch Drive x 1/2 Inch 6-Point Socket (SHD02013)
- RIDGID Nipple Chuck with Insert, For Use with Model 819 Nipple Chuck and Adapter, NPT, 56 L x 45 H x 51 (51025)
- RIDGID Set Of 2 Rolls F/Coated Pipe, Pk2 (26252)
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- RIDGID Rolls, Roll, Grip Set (50413)
- RIDGID Loop (758)
- RIDGID Cover, Top 1224 (26477)
- ROTHENBERGER Nipple Chuck (00184)
- Ridgid Pipe Threading Equipment