Shop All Pipe & Tubing Tool Parts
Ridgid
Bearing, Nylon W/Retainer 840A
Mfr # 62327
Zoro # G4239028
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 62327
- Zoro # G4239028
- UPC # 095691623270
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Bearing, Nylon W/Retainer 840A |
Description
Bearing, Nylon W/Retainer 840A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55132)
- MILWAUKEE TOOL 400 MCM Aluminum 6T U Style Die (49-16-U400)
- MIDWEST TOOL MWT-C5 5 Blade Crimper (128417)
- RIDGID Oil Pump Model Ml (27307)
- RIDGID Strap, 30 In (32025)
- RIDGID Clamp Screw, with Clip (39795)
- RIDGID Roller Bearing, PK3 (67997)
- RIDGID Clutch Casing (23557)
- RIDGID Pawl, Holding 368/378 (35500)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- Ridgid Power Tool Parts