Shop All Battery Chargers
Ridgid
Battery Charger, 2.5 Ah/5 Ah, 39min/82min
Mfr # RBC-30
Zoro # G401770516
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Class Rapid
- Charger Input Voltage 100 to 240V AC
- Wireless Tool Tracking No
- For Battery Chemistry Li-ion
- Charging Port Voltage (1) 18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # RBC-30
- Zoro # G401770516
- UPC # 095691643834
- Country of Origin China
- Category Battery Chargers
Details
Charger Class | Rapid |
Charger Input Voltage | 100 to 240V AC |
Wireless Tool Tracking | No |
For Battery Chemistry | Li-ion |
Charging Port Voltage | (1) 18V |
Item | Battery Charger |
Charge Time | 39 min, 82 min |
Includes | 12V DC Charger Cord |
For Battery Voltage | 18V |
Battery Capacity | 2.5 Ah, 5 Ah |
For Use With | RIDGID 18V Lithium Batteries |
Battery Capacity Charged in 1-Hour | 4 Ah |
Features | Built-In LED Indicators, Car Charging Capability, Passive Convection Cooling Design |
Plug Type | Two-Prong |
Number of Ports | 1 |
Indicator Light | Yes |
Description
Battery Charger, Battery Capacity 2.5 Ah, 5 Ah, Charge Time 39 min, 82 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 100 to 240V AC, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With RIDGID 18V Lithium Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Mic, Remotel, 3-5/64 in. W (PMMN4062A)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for EnerSys NP7-12TFR (ML7-1219112086)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- LORELL Essential Walnut Laminate Keyboard Tray (LLR69992)
- DANTONA Charger, F111-010-W (F111-010-W)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Casil CA1270 Battery (MAX3512723)
- ULTRALAST Ultralast LION-1865-26P 18650 Lithium Ion Rechargeable Replacement Battery (LION-1865-26P)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MIGHTY MAX BATTERY 24V 5A EVA Medical Universal Scooter Power Wheelchair Battery Charger (MAX3496827)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- Ridgid Battery Chargers