Shop All Plumbing Specialty Tools
Ridgid
Basing Wrench, Telescoping, 12-1/2 in. L
Mfr # 2017
Zoro # G1803195
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip
- Capacity (In.) 1/2" to 1-1 /4"
- Cutting Action Ratchet
- Overall Length (In.) 10 to 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 2017
- Zoro # G1803195
- UPC # 095691467539
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 10 to 17 |
Overall Length | 10 to 17 in |
For Pipe Size | 1/2 to 1-1/4 in |
Details
Item | Basin Wrench |
Material | Metal |
Features | Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip |
Capacity (In.) | 1/2" to 1-1 /4" |
Cutting Action | Ratchet |
Function | For Ratcheting Applications |
Construction | Metal |
Type | Telescoping |
Ratcheting | Yes |
Weight | 2.5 lb |
Handle Type | Ergonomic |
Telescoping Handle | Yes |
Description
Basin Wrench, Metal, Overall Length 10 to 17 in, Innovative Design Makes Working With Faucet Fittings and Retaining Nuts Easier Than Ever, Built-In, Water-Resistant Led Light Provides Direct Illumination of Your Work, Ergonomic Textured Handle Increases Leverage and Improves Grip, For Ratcheting Applications
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- RHEEM Pilot Assembly Replacement Kit, 12" L, 6"H (SP20716)
- INTERSTATE PNEUMATICS Brass 6 PK (FB402-D6)
- FLOW PLUS Ball Valve, 1 1/4", 1000 psi, CF8M, 3 pcs, Body Style: Bolt on (12B046666RRSE)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- RIDGID EZ Change Faucet Tool (57003)
- RIDGID BRUSH, NYLONSTEE L K9204 2 in (68973)
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- RIDGID COUPLING, 516 FS FITTING (65868)
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- Ridgid Plumbing Tools