Shop All Pipe & Tubing Tool Parts
Ridgid
Base- Mounting 918 W/1233/300
Mfr # 918
Zoro # G4239737
product price: $4,962.99
/ea
Free Shipping & Returns
$4,962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 918
- Zoro # G4239737
- UPC # 095691570925
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Base- Mounting 918 W/1233/300 |
Description
Base- Mounting 918 W/1233/300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-861)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- RED DEVIL 6 in 1 Master Painter Painters Tool (218186)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- RIDGID Bolt- Adj. W/Nut & Cam S14 (18333)
- RIDGID Clutch Casing (23557)
- RIDGID Bearing-Needle (13193)
- RIDGID Chain Link Assembly (68630)
- RIDGID Clamp Screw, with Clip (39795)
- RIDGID Drive Belt (71957)
- BOSCH Cord (1604460343)
- Ridgid Pipe & Tubing Tool Parts