Shop All Cutter Parts
Ridgid
Ball Bearing
Mfr # 44760
Zoro # G8981795
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 42007, 88232
- Impact Rated No
- Product Type Ball Bearing
- Compatible Manufacturer Model Number 42007, 88232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44760
- Zoro # G8981795
- UPC # 095691447609
- Country of Origin Indonesia
- Category Cutter Parts
Details
Fits Brand | Ridgid |
Item | Ball Bearing |
For Use With Mfr. Model Number | 42007, 88232 |
Impact Rated | No |
Product Type | Ball Bearing |
Compatible Manufacturer Model Number | 42007, 88232 |
Compatible Groover | 918-I |
For Use With | 918-I Integral Roll Groover |
Description
Ball Bearing, Product Type Ball Bearing, Fits Brand Ridgid, Compatible Manufacturer Model Number 42007, 88232, Compatible Groover 918-I, Compatible Grainger Part Number 1ATH5, 1ED99, For Use With 918-I Integral Roll Groover, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KGDR 16X3T20S (KGDR16X3T20S)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Bulb Head Replacement Drain Cleaning Cable (48-53-2579)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88323)
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination, 12pcs (80019)
- RIDGID Oil Spout, Steel (45845)
- RIDGID Grommet (46735)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- RIDGID Tension Spring (24228)
- RIDGID Male Coupling, 3/4 In (B-6840)
- RIDGID Cutter Stop Pin, Steel (47135)
- CABLE PREP CPT Replacement Blade, Black, PK10 (RBC-6590)
- Ridgid Cutter Parts