Shop All Wrench Parts
Ridgid
Back Plate
Mfr # 26542
Zoro # G5370407
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1224 Pipe and Bolt Threading Machine
- Fits Brand Ridgid
- For Use With Mfr. Model Number 26092
- Impact Rated No
- Product Type Back Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26542
- Zoro # G5370407
- UPC # 095691265425
- Country of Origin United States
- Category Wrench Parts
Details
Item | Back Plate |
For Use With | 1224 Pipe and Bolt Threading Machine |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 26092 |
Impact Rated | No |
Product Type | Back Plate |
Compatible Mfr. Model No. | 26092 |
Compatible Threader Series | 1224 |
Compatible Threader Mfr. Model No. | 26092 |
Compatible Manufacturer Part Number | 26092 |
Compatible Threader Manufacturer Part Number | 26092 |
Description
Back Plate, Compatible Threader Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Back Plate, Fits Brand Ridgid, For Use With 1224 Pipe and Bolt Threading Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- KNIPEX 5 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip (87 01 125)
- MELIN TOOL CO Carbide Micro End Mill Sq 3/32X0.139 (EMGN-.093-SF5-ALTIN)
- J.W. WINCO DIN464-M4-16 Knurled Thumb Screw (4N16F50)
- RIDGID Handle (92822)
- RIDGID Clamp Spring, PR (68947)
- RIDGID Hook Jaw, For Use w/4A499 Wrench (31655)
- RIDGID Latch, Drum (83747)
- RIDGID Nut, For Use w/4A501 Pipe Wrench (31710)
- RIDGID Spacer (93460)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- Ridgid Hand Tool Parts