Shop All Anvils
This Product is Discontinued
Ridgid
Anvil, 28-1/2 in. L, 275 lbs. (Discontinued)
Mfr # 12
Zoro # G6217811
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Face Length 12 in
- Face Width 5 in
- Features Drop-Forged From High Grade Steel for Maximum Durability, Weighs 275 lbs.
- Horn Length 8 1/2 in
- Overall Height 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Length | 12 in |
Face Width | 5 in |
Horn Length | 8 1/2 in |
Overall Height | 12 1/4 in |
Overall Length | 28 1/2 in |
Overall Width | 5 1/2 in |
Base Dimensions | 9-1/4 in x 11 in |
Overall Depth | 12 1/4 in |
Base Width | 10 5/8 in |
Face Length and Width | 12 in x 5 in |
Base Length and Width | 13 9/16 in x 10 5/8 in |
Base Length | 13 9/16 in |
Details
Features | Drop-Forged From High Grade Steel for Maximum Durability, Weighs 275 lbs. |
Item | Anvil |
Material | Drop-Forged High Grade Steel |
Includes Upset Block | Yes |
Weight | 276 lb |
Includes Pritchel Hole | Yes |
Description
If you are looking for a heavy-duty anvil, the RIDGID 69642 Anvil is just what you need. Made of drop-forged high grade steel, this anvil has a 275 lb weight capacity. The horn and face measure 7 1/2 in. and 10 1/2 in. respectively, while the base measures 9 1/4 in x 11 in. This 28 1/2"L anvil has a 5 1/2"W face width and 5"W face length. If you want to get your work done quickly and efficiently, then equip yourself with the RIDGID 69642 Anvil today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.