Shop All Anvils
This Product is Discontinued
Ridgid
Anvil, 25 in. L, 165 lbs. (Discontinued)
Mfr # 69632
Zoro # G6194027
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Face Length 12 in
- Face Width 5 1/4 in
- Features Pritchel Hole, Upsetting Block
- Horn Length 7 1/2 in
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Face Length | 12 in |
Face Width | 5 1/4 in |
Horn Length | 7 1/2 in |
Overall Height | 10 1/2 in |
Overall Length | 25 in |
Overall Width | 5 1/4 in |
Base Dimensions | 10-3/4 in x 13-1/2 in |
Base Length and Width | 10 13/16 in x 9 1/4 in |
Overall Depth | 10 1/2 in |
Face Length and Width | 12 in x 5 in |
Base Width | 9 1/4 in |
Base Length | 10 13/16 in |
Details
Features | Pritchel Hole, Upsetting Block |
Item | Anvil |
Material | Drop-Forged High Grade Steel |
Weight | 165 lb |
Includes Pritchel Hole | Yes |
Includes Upset Block | Yes |
Description
The Ridgid 69632 Anvil is a well-built tool that will ensure accuracy and precision when it comes to metalworking. The anvil has a base size of 10-3/4 in. x 13-1/2 in.. It also has an overall height of 10 1/2 in., face length of 12 in., and horn length of 8 1/2 in.. This high grade steel anvil has a face width of 5 1/4 in. and weighs 165 lb. With a pritchel hole, upsetting block, this drop forged anvil offers added convenience for the job at hand. If you're looking for a top quality anvil, then the Ridgid 69632 Anvil is your best bet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.