Shop All Press Tools & Accessories
This Product is Discontinued
Ridgid
Advanced Li Ion Battery Charger, 18V (Discontinued)
Mfr # 43458
Zoro # G5180707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18 V
- Width (In.) 6 1/4 in
- Height (In.) 10 1/4 in
- For Use With 22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4
- Length (In.) 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 43458
- Zoro # G5180707
- UPC # 095691434586
- Country of Origin China
- Category Press Tools & Accessories
Dimensions
Width (In.) | 6 1/4 in |
Height (In.) | 10 1/4 in |
Length (In.) | 10 1/4 in |
Details
Item | Advanced Li Ion Battery Charger |
Voltage | 18 V |
For Use With | 22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4 |
Accessory Type | Advanced Li Ion Battery Charger |
For Battery Voltage | 18V |
Description
Advanced Li Ion Battery Charger, For Use With 22XH23, 4FRA1, 39C415, 4PCE3, 6DNY1, 6PFD9, 6PFE2, 4NCV2, 6PFE1, 13C593, 20KY52, and 2YCA4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.