Shop All Adjustable Wrenches
Ridgid
Adjustable Wrench, 18 in.
Mfr # 768
Zoro # G3967470
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18"
- Finish Nickel Plated
- Material Alloy steel
- Features Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability
- Adjustable Wrench Nominal Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 768
- Zoro # G3967470
- UPC # 095691869272
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 18" |
Adjustable Wrench Nominal Length | 18" |
Details
Finish | Nickel Plated |
Material | Alloy steel |
Features | Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability |
Jaw Capacity | 2-1/8" |
Item | Adjustable Wrench,18 in. |
Description
Adjustable Wrench,18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Housing, Roll 30 (33520)
- MAYHEW JIMMY BAR PLATED 5/8" X 19" (MY49001)
- BOSCH Long Pick And Hook Set (4-Piece) (8263)
- ENCORE PACKAGING Slide Knife (EP-265)
- RIDGID Adjustable Wrench, 10 in. (760)
- RIDGID RIDGID® 86922 #765 15" 1-11/16" Capacity Adjustable Wrench (86922)
- RIDGID Adjustable Wrench, 12 in. (762)
- RIDGID Adjustable Wrench, 15 in. (765)
- RIDGID RIDGID® 86907 #758 8" 7/8" Capacity Adjustable Wrench (86907)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- IRWIN WRENCH ADJ 10"" VISE-GRIP (2078610)
- Ridgid Adjustable Wrenches