Shop All Adjustable Wrenches
Ridgid
Adjustable Wrench, 15 in.
Mfr # 765
Zoro # G3967489
product price: $65.79
/ea
Sold in multiples of 4 for $263.16
$263.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15"
- Finish Nickel Plated
- Material Alloy steel
- Features Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability
- Adjustable Wrench Nominal Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 765
- Zoro # G3967489
- UPC # 095691869227
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 15" |
Adjustable Wrench Nominal Length | 15" |
Details
Finish | Nickel Plated |
Material | Alloy steel |
Features | Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability |
Jaw Capacity | 1-11/16" |
Item | Adjustable Wrench,15 in. |
Description
Adjustable Wrench,15 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, PK5 (EZ476)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 11/16 (C20662)
- HHIP 9 Piece Keyway Broach Set (2006-0051)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- RIDGID Adjustable Wrench, 18 in. (768)
- RIDGID RIDGID® 86922 #765 15" 1-11/16" Capacity Adjustable Wrench (86922)
- RIDGID Adjustable Wrench, 10 in. (760)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- RIDGID Adjustable Wrench, 12 in. (762)
- RIDGID RIDGID® 86907 #758 8" 7/8" Capacity Adjustable Wrench (86907)
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 10 in. L 1 pc (ATWJ210VS)
- Ridgid Adjustable Wrenches