Shop All Adjustable Wrenches
Ridgid
Adjustable Wrench, 10 in.
Mfr # 760
Zoro # G3967461
product price: $27.95
/ea
Sold in multiples of 4 for $111.80
$111.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Finish Nickel Plated
- Material Alloy steel
- Features Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 760
- Zoro # G3967461
- UPC # 095691869128
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Finish | Nickel Plated |
Material | Alloy steel |
Features | Jaw Scales in Sae and Metric for Quick Adjustment, Forged and Heat-Treated for Durability |
Jaw Capacity | 1-1/8" |
Item | Adjustable Wrench,10 in. |
Description
Adjustable Wrench,10 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Linoleum Flooring Knife (10-509)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- KLEIN TOOLS Aerial Apron (51829)
- RIDGID Adjustable Wrench, 15 in. (765)
- RIDGID Adjustable Wrench, 12 in. (762)
- RIDGID RIDGID® 86917 #762 12" 1-5/16" Capacity Adjustable Wrench (86917)
- RIDGID Adjustable Wrench, 18 in. (768)
- RIDGID RIDGID® 86907 #758 8" 7/8" Capacity Adjustable Wrench (86907)
- RIDGID RIDGID® 86922 #765 15" 1-11/16" Capacity Adjustable Wrench (86922)
- MAXPOWER Wrench, Adjustable, Black, 8", Jaw Capacity: 15/16" (192)
- Ridgid Adjustable Wrenches