Shop All Pipe & Tubing Tool Parts
Ridgid
Adapter Pawl, PK2
Mfr # 44910
Zoro # G7862644
product price: $22.55
/pk 2, $11.28/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 41935
- Number of Pieces 2
- Product Type Adapter Pawl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 44910
- Zoro # G7862644
- UPC # 095691449108
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Adapter Pawl |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 41935 |
Number of Pieces | 2 |
Product Type | Adapter Pawl |
Compatible Threader Series | 700 |
Compatible Mfr. Model No. | 41935 |
For Use With | 700 Portable Power Drive |
Compatible Threader Mfr. Model No. | 41935 |
Compatible Manufacturer Part Number | 41935 |
Compatible Threader Manufacturer Part Number | 41935 |
Description
Adapter Pawl, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Adapter Pawl, Fits Brand Ridgid, For Use With 700 Portable Power Drive, Impact Rated No, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Dial Indicator, Flex Arm, Vise Grip Set - 34-103 (34-103)
- PERFORMANCE TOOL 12lb Sledge Hammer W/Fiberglas (M7115)
- ALLSOURCE Viewing Window Outer Plexiglass (41822)
- M.A. FORD Countersink, 6 Flute (79025003)
- RIDGID Motor, 1/6 Hp K50 (69265)
- RIDGID Female Coupling, 5/8 In (A-6583)
- RIDGID Clutch Cone (23572)
- RIDGID Jaw W/screw (32590)
- RIDGID Pipe Cutter Wheel (33145)
- RIDGID Replacement Cutting Wheel (33200)
- ICS Throttle Trigger (543976)
- Ridgid Power Tool Parts