Shop All Pipe & Tubing Tool Parts
Ridgid
Adapter, 1/4 In
Mfr # E-730
Zoro # G8138243
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand RIDGID
- Impact Rated No
- For Use With Mfr. Model Number 51005
- Features Holds Short or Close Nipples for Threading
- For Use With Nipple Chuck Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # E-730
- Zoro # G8138243
- UPC # 095691510457
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Outside Diameter | 1/4 in |
Maximum Compatible Pipe Size | 1/4 in |
For Pipe Size | 1/4 in |
Details
Item | Adapter, 1/4" |
Fits Brand | RIDGID |
Impact Rated | No |
For Use With Mfr. Model Number | 51005 |
Features | Holds Short or Close Nipples for Threading |
For Use With | Nipple Chuck Kit |
Accessory Type | Adapter |
Compatible with Brand | RIDGID |
Weight | 0.5 lb |
Compatible with Manufacturer Model Number | 819 |
Product Type | Nipple Chuck Pipe Adapter |
Compatible Mfr. Model No. | 819 |
Compatible Threader Mfr. Model No. | 819 |
Compatible Threader Manufacturer Part Number | 819 |
Compatible Manufacturer Part Number | 819 |
Description
Adapter, 1/4 In., Compatible Grainger Part Number 1VUR7, Compatible Mfr. Model No. 819, Product Type Nipple Chuck Pipe Adapter, Maximum Compatible Pipe Size 1/4 in, Features Holds Short or Close Nipples for Threading, Fits Brand RIDGID, For Use With Nipple Chuck Kit, Impact Rated No, Outside Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- HHIP 58 Piece 3/8" T-Slot Clamping Kit With 5/16-18 Stud & 3/8" T-Nut (3900-2110)
- RIDGID Chuck Jaws, PK3 (44090)
- RIDGID Support Bar Assembly (45440)
- RIDGID Bearing, Rear Spindle (34712)
- RIDGID Oil Pump Model Ml (27307)
- RIDGID Pipe Extractor, 3/4" (84)
- RIDGID Adapter Pawl, PK2 (44910)
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- Ridgid Pipe & Tubing Tool Parts