Shop All Clamping Parts
Ridgid
Adapter, 1/4 In Double Lap
Mfr # 31602
Zoro # G9702996
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 33927
- Fits Brand Ridgid
- Impact Rated No
- Product Type Adapter
- Compatible Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31602
- Zoro # G9702996
- UPC # 095691316028
- Country of Origin United States
- Category Clamping Parts
Dimensions
Compatible Tube Size | 1/4 in |
Number of Sizes | 1 |
Details
For Use With Mfr. Model Number | 33927 |
Fits Brand | Ridgid |
Item | Adapter |
Impact Rated | No |
Product Type | Adapter |
Material Application | Aluminum, Brass, Steel, Copper |
Compatible with Brand | Ridgid |
Maximum Wall Thickness | 0.035 in |
Compatible with Manufacturer Model Number | 33927 |
Flare Type | Double 45 Degree |
Compatible with Manufacturer Model Number [NEW] | 33927 |
Compatible Grainger Part Number | 4A518 |
Compatible with Manufacturer Part Number | 33927 |
Compatible Manufacturer Part Number | 33927 |
Compatible Manufacturer Model Number | 33927 |
For Use with Mfr. Model Number | 33927 |
Description
Adapter, Product Type Adapter, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 33927, Compatible Tube Size 1/4 in, Compatible with Grainger Part Number 4A518, Flare Type Double 45 Degree, Material Application Aluminum, Brass, Steel, Copper, Maximum Wall Thickness 0.035 in, Number of Sizes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- HUSQVARNA DUST COVER (506316901)
- GREY PNEUMATIC 3/4" Drive, 2" SAE Socket, 6 Points (3064D)
- RIDGID Grommet For Use With 24853, 26998, 36273, and 36278 (40940)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- RIDGID Clamp Spring For Use With 35473, 36013 and 36028, Steel (24243)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- POWERWELD Replacement F-Clamp Swivel Nut (F-3101)
- MITEE-BITE PRODUCTS 5/16-18 x 7/8 Tapered Screw (31020S)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101331 (3101331)
- Ridgid Hand Tool Parts