Shop All Wet Dry Vacuums
Ridgid
9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories
Mfr # HD09001
Zoro # G311786348
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # HD09001
- Zoro # G311786348
- UPC # 648846024066
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Part of the most powerful line of vacs RIDGID has ever made, the RIDGID 9 Gal. NXT wet dry vac is sleeker than ever and was designed as a modern vac on the outside with amped up power and performance on the inside. The 4.25 peak horsepower motor and 9 Gal. drum size are perfect for home improvement projects and cleanup around the garage and shop. The large 1-7/8 in. diameter locking hose locks onto the vac so it wont pull loose during use and the added Dual-Flex feature resists collapsing and offers the mobility you need to reach tight places. This vac was built for comfort and convenience with an ergonomic front-to-back top carry handle, comfort grip drum carry handles and latches that securely seal the lid to the drum. Connect the hose to the blower port for added versatility and use for blowing leaves, grass clippings and more. This vac's patented Qwik Lock Filter Fastening System makes installing or removing your filter quick, easy and secure. Replacement filter VF4000 and Size B - VF3503 Dust Collection Bags sold separately.9 Gal. NXT 4.25 peak horsepower vac provides powerful suction for home improvement projects and general-purpose cleanup around the garage or shop1-7/8 in. x 7 ft. Tug-A-Long positive locking hose with dual-flex locks onto vac and won't pull loose during useRedesigned latches tightly seal the lid to the drum to avoid suction loss and improve convenience when carrying the vac or dumping debrisDrum keying ensures the motor cover is correctly oriented to create optimal airflowPatented qwik lock filter snaps on or off the vacuum for easy cleaning without any toolsCord wrap stores the 10 ft. power cord4 swivel casters provide 360 Deg movementIncludes 1-7/8 in. x 7 ft. Tug-A-Long locking hose with dual-flex, 3 extension wands, standard filter, utility nozzle, and wet nozzleDual-flex hose resists collapsing and adds 180 Deg mobility at both endsAccepts RIDGID filter VF4000 and size B - VF3503 dust collection bagsPeak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometerGallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factorsFull lifetime warranty against material defects and workmanship
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Pot/Pan Detergent, Dish Liquid, Lemon, 38oz., YW, PK 8 (PGC45113CT)
- RAID MAX Aerosol Fogger 2.1 oz (12565)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- BETCO pH7 Floor Cleaner, Lemon Scent, 1 gal Bottle, 4PK (1380400CT)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter (RV2600B)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 101 cfm (MV-900-0GEV)
- Ridgid Wet Dry Vacuums