Shop All Pipe Wrenches
Ridgid
8 in L 1 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 8
Zoro # G3248646
original price:
$34.89
8% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 1 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 8
- Zoro # G3248646
- UPC # 095691310057
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 8 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Features | Heavy Duty Straight Pipe Wrenches Have a Sturdy, Ductile-Iron Housing and a Handle with a Full Floating Forged Hook Jaw; Featuring Self Cleaning Threads with Replaceable Hook and Heel Jaws |
Handle Type | I-Beam |
Material | Steel |
Standards | Federal Specification GGG-N65IE, Type II, Class A |
Tether Style | Tether Capable |
Jaw Texture | Serrated |
Description
Straight Pipe Wrench, Cast Iron, Jaw Capacity 1 in, Serrated, Overall Length 8 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 4.60mm (47856)
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- CAPRI TOOLS 118 Stubby Impact Socket, 12 Drive, 6Point, SAE (CP55461)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- RIDGID Pipe Wrench, Straight, Cast Iron, 60 in L, 8 in Jaw Capacity (60)
- RIDGID Pipe Wrench, Straight, Cast Iron, 18 in L, 2 1/2 in Jaw Capacity (18)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- RIDGID 31090 10in Aluminum Straight Pipe Wrench - Model 810 (31090-RIDGID)
- RIDGID 18 in L Aluminum Pipe & Plumbing Wrench (31125)
- ROTHENBERGER Professional Pipe Wrench & Water Pump Plier (70140X)
- Ridgid Wrenches