Ridgid

65S Stainless Steel Quick-Acting Tubing Cutter (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pipe & Tubing Cutters

Key Features

  • Overall Length 9
  • Height (In.) 2.25
  • Width (In.) 5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 9
Height (In.) 2.25
Width (In.) 5

Description

The RIDGID 65S Stainless Steel Quick-Acting Tubing Cutter has an overall length of 9 inches, a height of 2.25 inches, and a width of 5 inches.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products