Shop All Plumbing Specialty Tools
Ridgid
6 Piece Pipe Extractor Set for 1/8"-1" Pipes
Mfr # 883
Zoro # G0466882
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Pipe 1/8 to 1 in
- Application For Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Features Each is Plainly Marked Showing Drill Size used When Solid Ends of Plugs and Fittings must be Drilled to Receive Extractor., RIDGID(R) Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Construction Steel
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 883
- Zoro # G0466882
- UPC # 095691356857
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Number of Sizes | 6 |
Compatible Pipe Size | 1/8 to 1 in |
Drill Bit Size | 1/8 in, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in |
For Pipe Size | 1/8 to 1 in |
Details
Item | Pipe Extractor Set |
For Removing Pipe | 1/8 to 1 in |
Application | For Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings |
Features | Each is Plainly Marked Showing Drill Size used When Solid Ends of Plugs and Fittings must be Drilled to Receive Extractor., RIDGID(R) Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings |
Construction | Steel |
Number of Pieces | 6 |
Includes | Nos. 80 to 85 Inclusive |
Type | Straight Flute |
Compatible Pipe Schedule | 40 |
Compatible Thread Type | Right-Hand |
Body Material | Steel |
Flute Type | Straight |
Drive Shape | Square |
Tool Weight | 28 oz |
Description
Pipe Extractor Set, Compatible Pipe Size 1/8 to 1 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 1/8 in, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in, Flute Type Straight, Number of Sizes 6, Drive Shape Square, Body Material Steel, Features Each is Plainly Marked Showing Drill Size used When Solid Ends of Plugs and Fittings must be Drilled to Receive Extractor., RIDGID(R) Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Kit, Handle (3500-004KJKCP)
- LEGEND VALVE 3/4" S-451 NO LEAD CHECK VALVE (105-204NL)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/EPDM, FPT x FPT (BFAS1015TES)
- PULSE SHOWERSPAS Freestanding Tub, 70.6" W, Acrylic (PT-1006-CH)
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- RIDGID TelescopingBasin Wrench, 1 1/4 - 2 1/2 In (1019)
- RIDGID LOCK, LATCH CS6X VERSA (66243)
- RIDGID Wrench, Basin (1017)
- RIDGID Basin Wrench, 3/8 to 1-1/4 In (1010)
- RIDGID Wrench (2002)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- Ridgid Plumbing Tools